Shop All Cardiac Monitors & Defibrillators
First Voice
Defibrillator Storage Cabinet, White
Mfr # TS4400DA-MD
Zoro # G5937047
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Automated External Defibrillator (AED) Fits In Cabinet
- Includes Alarm with Battery, Cabinet, Medical Oversight and AED Program Compliance Package
- Color White
- Material Steel
- Dimensions 14 in H x 9-1/2 in W x 18 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # TS4400DA-MD
- Zoro # G5937047
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 14 in H x 9-1/2 in W x 18 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | Any Automated External Defibrillator (AED) Fits In Cabinet |
Includes | Alarm with Battery, Cabinet, Medical Oversight and AED Program Compliance Package |
Color | White |
Material | Steel |
Description
Defibrillator Storage Cabinet, White, Dimensions 14 in H x 9-1/2 in W x 18 in D, For Use With Any Automated External Defibrillator (AED) Fits In Cabinet, Material Steel, Includes Alarm with Battery, Cabinet, Medical Oversight and AED Program Compliance Package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Water Bag, 20 lb., Vinyl (534-2018-0000)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x11.25", WHT (52013-021)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- ZOLL Electrodes, 33-1/2 In. L (8900-0800-01)
- HEARTSINE Sam 350P AED (PAD-350P)
- First Voice AEDs, Defibrillators & CPR Management