Shop All Cardiac Monitors & Defibrillators
First Voice
Defibrillator Storage Cabinet, White
Mfr # TS147SM
Zoro # G5934588
original price:
$305.89
14% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Front: Buick Regal 17-11; Cadillac ATS 17-13, CTS 17-04, STS 11-06, XTS 16-13; Chevrolet Camaro 17-16, Corvette 17-14; DeTomaso Pantera 89-81; Ford GT 06-05, Mustang 14-07; Hyundai Genesis Coupe 16-10; Mitsubishi Lancer 15-03; Pontiac G8 2009; Saab 9-5 2011; Subaru BRZ 2017, Crosstrek 17-16, Impreza 12-04, WRX STI 17-13; Volvo S60 07-04, V70 06-04 | Rear: Ford GT 06-05
- Material Steel
- Color White
- Dimensions 13 in H x 13-1/2 in W x 7 in D
- Includes Cabinet with Cabinet Door Handle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # TS147SM
- Zoro # G5934588
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 13 in H x 13-1/2 in W x 7 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | Front: Buick Regal 17-11; Cadillac ATS 17-13, CTS 17-04, STS 11-06, XTS 16-13; Chevrolet Camaro 17-16, Corvette 17-14; DeTomaso Pantera 89-81; Ford GT 06-05, Mustang 14-07; Hyundai Genesis Coupe 16-10; Mitsubishi Lancer 15-03; Pontiac G8 2009; Saab 9-5 2011; Subaru BRZ 2017, Crosstrek 17-16, Impreza 12-04, WRX STI 17-13; Volvo S60 07-04, V70 06-04 | Rear: Ford GT 06-05 |
Material | Steel |
Color | White |
Includes | Cabinet with Cabinet Door Handle Assembly |
Description
Defibrillator Storage Cabinet, White, Dimensions 13 in H x 13-1/2 in W x 7 in D, For Use With Physio Control CR Plus, Express AED, Material Steel, Includes Cabinet with Cabinet Door Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Hot Pack, 9inL x 5inW, Pack of 24 (4516)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- ILC Replacement for UVP 34-0010-01 replacement light bulb lamp (34-0010-01 UVP)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- ZOLL PRO-PADZ BIPHASIC ELECTRODE (8900-2302-01), PK12 (8900-2303-01)
- HEARTSINE Sam 350P AED (PAD-350P)
- DEFIBTECH One Year AED Program Management (DAC-2920)
- ZOLL 6 ECG RECTANGULAR ELECTRODES, 10 SHELF CARTONS, PK600 (8900-0006)
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- First Voice AEDs, Defibrillators & CPR Management