Shop All Cardiac Monitors & Defibrillators
First Voice
Defibrillator Storage Cabinet, White
Mfr # AEDBR-101
Zoro # G5906159
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Front: Buick Rendezvous 07-02; Chevrolet Venture 04-02; Oldsmobile Silhouette 04-02; Pontiac Aztek 05-01, Montana 04-02
- Material Steel
- Includes AED Wall Mount Bracket
- Dimensions 15-1/4 in H x 17 in W x 8 in D
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # AEDBR-101
- Zoro # G5906159
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 15-1/4 in H x 17 in W x 8 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | Front: Buick Rendezvous 07-02; Chevrolet Venture 04-02; Oldsmobile Silhouette 04-02; Pontiac Aztek 05-01, Montana 04-02 |
Material | Steel |
Includes | AED Wall Mount Bracket |
Color | White |
Description
Defibrillator Storage Cabinet, White, Dimensions 15-1/4 in H x 17 in W x 8 in D, For Use With Any Automated External Defibrillator (AED) Fits In Wall Mount, Material Steel, Includes AED Wall Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Adhesive Bandage, Tan, 3X1", PK2400 (3612)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box (BA1-BLUE)
- BIC Silky Touch Women’s Disposable Razor, 2 Blades, Assorted Colors, PK10 (STWP102)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- HEARTSINE Sam 450P AED (PAD-450P)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001267)
- First Voice Cardiac Monitors & Defibrillators