Shop All Cardiac Monitors & Defibrillators
First Voice
Defibrillator Storage Cabinet, White
Mfr # AEDBR-101-MD
Zoro # G5912072
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Automated External Defibrillator (AED) Fits In Wall Mount
- Color White
- Material Steel
- Includes Medical Oversight and AED Program Compliance Package, AED Wall Mount Bracket
- Dimensions 15-1/4 in H x 17 in W x 8 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # AEDBR-101-MD
- Zoro # G5912072
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 15-1/4 in H x 17 in W x 8 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | Any Automated External Defibrillator (AED) Fits In Wall Mount |
Color | White |
Material | Steel |
Includes | Medical Oversight and AED Program Compliance Package, AED Wall Mount Bracket |
Description
Defibrillator Storage Cabinet, White, Dimensions 15-1/4 in H x 17 in W x 8 in D, For Use With Any Automated External Defibrillator (AED) Fits In Wall Mount, Material Steel, Includes Medical Oversight and AED Program Compliance Package, AED Wall Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2fnd2 replacement light bulb lamp (2FND2 LUMAPRO)
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 Ultra Thin w/Wings, PK200 (25169798)
- MEDLINE INDUSTRIES, INC Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack (PRM21408C)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- First Voice AEDs, Defibrillators & CPR Management