Shop All Bandages
First Voice
Cohesive Bandage, Yellow, 3" x 5 yd., PK4
Mfr # TS-3189-4Y
Zoro # G8514018
product price: $9.39
/pk 4, $2.35/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # TS-3189-4Y
- Zoro # G8514018
- UPC # 815479022930
- Country of Origin China
- Category Bandages
Details
Item | Cohesive Bandage,Yellow,3" x 5 yd.,PK4 |
Description
Cohesive Bandage,Yellow,3 In. x 5 yd.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- LISTERINE Listerine Antiseptic Cool Mint Mouthwash 1 Liter Bottle, PK6 (5242735)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- ILC Replacement for Mortara Am12 (9293-048-54) EKG Leadwires Snap (AM12 (9293-048-54) EKG LEADWIRES SNAP MORTARA)
- FIRST VOICE Cohesive Bandage, Blue, 1" x 5 yd., PK6 (TS-3187-6DB)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK20 (TS-3187-20P)
- FIRST VOICE Cohesive Bandage, Purple, 1" x 5 yd., PK6 (TS-3187-6P)
- FIRST VOICE Cohesive Bandage, Blue, 3" x 5 yd., PK8 (TS-3189-8DB)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd., PK6 (TS-3187-6T)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK4 (TS-3188-4T)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- First Voice Bandages