First Voice

Bulk First Aid kit, Plastic


product price: $27.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes 1 First Aid Guide, 1 Plastic Forceps (Tweezers), 2 Non-Latex Gloves, 10 Cotton-Tip Applicators, 10 Antiseptic wipes, 10 BZK Wipes, 4 Triple Antibiotic, 4 Sting Relief, 2 Knuckle Bandage, 2 Fingertip Bandage, 4 Sterile Gauze Pads 4 in x 4 in, 4 Sterile Gauze Pads 2 in x 2 in, 1 Trauma Bandage, 1 Sterile Gauze Roll 4 in, 1 Elastic Wrap 4 in, 2 Tape, 4 Tongue Depressors, 1 Cold Packs
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application Animal Care
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 in
Width 9 in
Depth 3.25 in

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, Case Material Plastic, First Aid Kit Mounting Type Portable, Height 6 in, Width 9 in, Depth 3.25 in, Waterproof No, First Aid Kit Application Animal Care, Number of Components 64, Number of Shelves 0, White, Not ANSI Compliant, First Aid ANSI Kit Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.