Shop All First Aid Kits
First Voice
Bulk First Aid kit, Plastic, 10 Person
Mfr # ANSI-10P
Zoro # G9620256
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Mounting Hardware, 1 stretch roller gauze 3x4, 1 Eye Pad, 1 absorbent compress 5x9, 2 sterile gauze pads 3x3, 1 waterproof adhesive tape, 1 triangular bandage, 2 latex free gloves (pr), 16 Adhesive Bandages 1 in x 3 in, 1 Knuckle Bandage, 1 Fingertip Bandage, 10 Antiseptic Wound Cleaning Wipes, 6 Antibiotic Ointment Packs, 6 Burn Treatment Packs, 1 Burn Dressing, 2 Alcohol Prep Pads, 3 Sting & Bite Pads, 1 Eye Wash, , 5 Candy (diabetic emergencies) 2 Antihistamine tablets (allergy emergencies), 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 CPR barrier w/one way bite valve, 1 Tourniquet, 2 Emergency Blanket, 13 Tamper Evident Seals, 1 Inspection Tag, 1 Intake Questionnaire Form, 1 Cotton Tip Applicators (10 ea)
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # ANSI-10P
- Zoro # G9620256
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 9 in |
Depth | 3.25 in |
Description
First Aid Kit, Number of Components 94, Standards ANSI, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- DYNAMIC SHARK Joystick Controller for Power Chairs (DK-REMD01)
- EMI EMS/Trauma/Response Child Response Kit, Nylon (888)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-12)
- FIRST VOICE Unitized AmpuSave(R) Amputation Care Kit, Plastic (AAM1000)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- FIRST VOICE Basic Wall-Mounted Bloodborne Pathogen BBP Kit (BP006)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE Bulk Law Enforcement Kit, Nylon (FAP51)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- ACME UNITED First Aid Only First Aid Kit, 25 Person, ANSI Compliant, Class A, Plastic Case (91324)
- First Voice First Aid Kits