Shop All First Aid Kits
First Voice
Bulk First Aid kit, Nylon
Mfr # HIKE02
Zoro # G9620082
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nylon bag, 2 sterile pad 2x2 (2's), 2 stretch roller gauze 3x4, 2 sterile gauze pad 4x4, 4 sterile eye pad, 2 waterproof adhesive tape, 1 triangular bandage, 16 Adhesive Bandages 1 in x 3 in, 2 Knuckle Bandage, 2 Fingertip Bandage, 1 Wound Closure Strips (Butterfly) 2 ea, 2 moleskin bandages, 3 adhesive strips 2x4,1 elastic bandage, 10 Antiseptic Wound Cleaning Wipes, 5 Antibiotic Ointment Packs, 5 Burn Treatment Packs, 5 Hand Sanitizer packets, 2 Sting & Bite Pads, 1 Eye Wash, 4 Aspirin 2 pk, 3 Ibuprofin 2 pk, 5 Hydrocortisone packs, 1 saline wash, 2 packets iodine swabstickss, 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 Tourniquet, 1 disposable thermometer, 1 fingersplint, 1 CPR key chain, 1 First Aid Card, 1 mylar emergency blanket ,1 Celox blood clotting agent 15g
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # HIKE02
- Zoro # G9620082
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 6 in |
Depth | 6 in |
Description
First Aid Kit, Number of Components 88, Standards American Camping Association, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID Povidone-Iodine Prep Pads, PK10 (9999-1213)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 100 Person (54554)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- STANLEY HEALTHCARE ES Repeater, 3-1/2" H x 6-1/2" L, White (54321)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- FIRST VOICE Bulk Active Shooter Kit, Plastic (ASK01)
- FIRST VOICE Bulk First Aid kit, Plastic, 25 Person (ANSI-25P)
- FIRST VOICE Unitized Emergency Medical Kit, Cordura (FV4101)
- FIRST VOICE Unitized Emergency Medical Kit, Pelican (M3101)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-GRN-PRO)
- First Voice First Aid Kits