First Voice

Blue Isolation Gown, PK100 (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Aprons

Key Features

  • Color Blue
  • Material Polyethylene
  • Width 42 in
  • Closure Type Tie
  • Length 45 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand First Voice
  • MFR # TS-ISOGOWN-100
  • Zoro # G7988128
  • UPC #
    815479026273
  • Country of Origin China
  • Category Aprons

Dimensions

Width 42 in
Length 45 in
Size Universal
Maximum Chest Size 46 in
Length Type Calf
Fits Chest Size 30 in to 46 in
Sleeve Length Type Long Sleeve
Minimum Chest Size 30 in

Description

Isolation Gown, Closure Type Tie, Color Blue, Launderable No, Material Polyethylene, Overall Length 45 in, Overall Width 42 in, Package Quantity 100, Packaging Bulk, Seam Style Welded, Size Universal, Standards SGS, AAMI Level Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 46 in, Minimum Chest Size 30 in, Reusability No, Anti-Static No, Back Style Open-Back, Features Open Back with Thumb Loop, Fluid Resistant, Fits Chest Size 30 in to 46 in, Garment Style Gown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products