Shop All First Aid Kits
First Voice
Basic Wall-Mounted Bloodborne Pathogen BBP Kit
Mfr # BP006
Zoro # G9620091
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Tamper Evident Seal
- Color White
- Subject Matter Bloodborne Pathogens
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # BP006
- Zoro # G9620091
- Country of Origin United States
- Category First Aid Kits
Dimensions
Container Size | 6 in x 9 in x 3 in |
Details
First Aid Kit Type | Kit |
Includes | Tamper Evident Seal |
Color | White |
Subject Matter | Bloodborne Pathogens |
Industry Type | Healthcare |
Container Type | Hard case |
Item | Bloodborne Pathogen Kit |
Description
Container Type Hard case, 6 in x 9 in x 3 in Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- VASELINE Jelly Original, 1.75 oz Jar, PK144 (31100CT)
- INVACARE Item Caster Bearing for E and J (TAGRP165007PK)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE AED Defibrillator Prescription Rx (RX01)
- FIRST VOICE Bulk First Aid kit, Nylon (HIKE02)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- FIRST VOICE Basic Trauma Kit, Stop The Bleed (BSTOP-01)
- FIRST VOICE Bulk Law Enforcement Kit, Nylon (FAP51)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (OD gre (80-0497)
- First Voice First Aid Kits