Shop All First Aid Kits
First Voice
Basic BBP Clean-Up Kit, 7 in. x 8 in.
Mfr # BP001
Zoro # G9620003
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tamper-Proof Resealable Bag
- Color Clear
- Container Size 7 in x 8 in
- Container Type Poly Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # BP001
- Zoro # G9620003
- Country of Origin United States
- Category First Aid Kits
Dimensions
Container Size | 7 in x 8 in |
Details
Includes | Tamper-Proof Resealable Bag |
Color | Clear |
Container Type | Poly Bag |
Item | Bloodborne Pathogen Kit |
Description
Container Type Poly Bag, 7 in x 8 in Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- CABLES & SENSORS Reusable NIBP Cuff - Adult Single Hose 23 - 33 cm (10330)
- SPA BLACK # 1.4, Shampoo 144/Cs, 144PK (2335100)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- FIRST VOICE AED Defibrillator Prescription Rx (RX01)
- FIRST VOICE Unitized Emergency Medical Kit, Cordura (FV4101)
- FIRST VOICE Bulk First Aid kit, Plastic (PET02)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- FIRST VOICE Basic Trauma Kit, Stop The Bleed (BSTOP-01)
- FIRST VOICE Active Shooter Kit, Mulitple Injury, Bag (FVASTK4-03R)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-CYO-STN)
- First Voice First Aid Kits