Shop All First Aid Kits
First Voice
AED Defibrillator Prescription Rx
Mfr # RX01
Zoro # G9619985
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rx (AED Prescription)
- Features The First Voice Rx01 is a Service That can Provide a Prescription for Any Brand, Make, or Model Automatic External Defibrillator (Aed, Sold Separately) for Documentation and Compliance With State and Federal Regulations. This Service Includes Hard Copies of Prescription Request Forms, and Instructions on How to Obtain a Prescription for An Aed Through Think Safe. the Aed Prescription is Provided At No Additional Cost Upon Review and Approval of the Completed Forms. This Service Includes Ongoing Email Notifications Regarding the Aed Named in the Prescription (Email Address Required), and Ongoing Email Notifications about Regulations Specific to the State Where the Aed is Being Used
- For Use With AED / Defibrillator
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # RX01
- Zoro # G9619985
- Country of Origin United States
- Category First Aid Kits
Details
Includes | Rx (AED Prescription) |
Features | The First Voice Rx01 is a Service That can Provide a Prescription for Any Brand, Make, or Model Automatic External Defibrillator (Aed, Sold Separately) for Documentation and Compliance With State and Federal Regulations. This Service Includes Hard Copies of Prescription Request Forms, and Instructions on How to Obtain a Prescription for An Aed Through Think Safe. the Aed Prescription is Provided At No Additional Cost Upon Review and Approval of the Completed Forms. This Service Includes Ongoing Email Notifications Regarding the Aed Named in the Prescription (Email Address Required), and Ongoing Email Notifications about Regulations Specific to the State Where the Aed is Being Used |
Item | AED/Defibrillator Prescription Rx |
For Use With | AED / Defibrillator |
Industry Type | Healthcare |
Description
AED/Defibrillator Prescription Rx, For Use With AED / Defibrillator, Includes Rx (AED Prescription)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD DAY Amenity Bar Soap, Pleasant Scent, # 3/4, PK1000 (390075)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- PURELL Hand Soap, CLR, 17.4 oz, , PK4 (5016-04)
- FIRST VOICE Basic Wall-Mounted Bloodborne Pathogen BBP Kit (BP006)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE Active Shooter Kit, Mulitple Injury, Bag (FVASTK4-03R)
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- First Voice First Aid Kits