Shop All AEDs
First Voice
AED Carrying Case, 9" H x 21" L x 18"W
Mfr # V18001-L
Zoro # G4038172
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heart Sine AEDs, Philips AEDs, Defibtech AEDs, Lifepak AEDs, Zoll AEDs, Cardiac Science AEDs, Reviver
- Dimensions 9 in H x 21 in L x 18 in W
- Includes AED Water, Dust Proof Hard Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # V18001-L
- Zoro # G4038172
- Country of Origin United States
- Category AEDs
Dimensions
Dimensions | 9 in H x 21 in L x 18 in W |
Details
Item | AED Carrying Case |
For Use With | Heart Sine AEDs, Philips AEDs, Defibtech AEDs, Lifepak AEDs, Zoll AEDs, Cardiac Science AEDs, Reviver |
Includes | AED Water, Dust Proof Hard Carrying Case |
Description
AED Carrying Case, For Use With Heart Sine AEDs, Philips AEDs, Defibtech AEDs, Lifepak AEDs, Zoll AEDs, Cardiac Science AEDs, Reviver, Dimensions 9 in H x 21 in L x 18 in W, Includes AED Water, Dust Proof Hard Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- FIRST AID ONLY First Aid Kit, Metal, 25 Person (1350-RC-0103)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- DEFIBTECH Automated External Defibrillator (DCF-A110RX-EN)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- First Voice AEDs