Shop All AEDs
First Voice
AED Carrying Case, 7" H x 17" L x 15"W
Mfr # V18001-M
Zoro # G4038233
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heart Sine AEDs, Philips Heart Start, Defibtech AEDs, Lifepak CR Plus, Express, Zoll AEDs, Reviver
- Includes AED Water, Dust Proof Hard Carrying Case
- Dimensions 7 in H x 17 in L x 15 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # V18001-M
- Zoro # G4038233
- Country of Origin United States
- Category AEDs
Dimensions
Dimensions | 7 in H x 17 in L x 15 in W |
Details
Item | AED Carrying Case |
For Use With | Heart Sine AEDs, Philips Heart Start, Defibtech AEDs, Lifepak CR Plus, Express, Zoll AEDs, Reviver |
Includes | AED Water, Dust Proof Hard Carrying Case |
Description
AED Carrying Case, For Use With Heart Sine AEDs, Philips Heart Start, Defibtech AEDs, Lifepak CR Plus, Express, Zoll AEDs, Reviver, Dimensions 7 in H x 17 in L x 15 in W, Includes AED Water, Dust Proof Hard Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK40 (61578)
- ILC Replacement for Light Bulb / Lamp E102244c replacement light bulb lamp (E102244C LIGHT BULB / LAMP)
- ACCUTEST Pregnancy Tests, hCG In Urine Detects (PF453)
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- DEFIBTECH Automated External Defibrillator (DCF-A120RXEN)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- DEFIBTECH Lifeline AED 7 yr. Battery (DCF-210)
- First Voice AEDs, Defibrillators & CPR Management