Shop All AEDs
First Voice
AED Carrying Case, 6" H x 14" L x 12"W
Mfr # V18001
Zoro # G4038087
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heart Sine AEDs, Philips Heart Start, Defibtech View
- Dimensions 6 in H x 14 in L x 12 in W
- Includes AED Water, Dust Proof Hard Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # V18001
- Zoro # G4038087
- Country of Origin United States
- Category AEDs
Dimensions
Dimensions | 6 in H x 14 in L x 12 in W |
Details
Item | AED Carrying Case |
For Use With | Heart Sine AEDs, Philips Heart Start, Defibtech View |
Includes | AED Water, Dust Proof Hard Carrying Case |
Description
AED Carrying Case, For Use With Heart Sine AEDs, Philips Heart Start, Defibtech View, Dimensions 6 in H x 14 in L x 12 in W, Includes AED Water, Dust Proof Hard Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Professional Dental Probe #1, Straight, Stainless Steel, 5.5 inch (A2Z-ZR210)
- ACME UNITED First Aid Only FAE-7012-001 SmartCompliance Refill Burn Dressing, 4"X4", 1/Box (FAE-7012-001)
- MEDI-FIRST Antacid, Chewable Tablet, 420mg, PK500 (80213)
- RESTOP Restop RS2 Restop 2 Disposable Waste Bag (790402)
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- DEFIBTECH Defibrillator, Shlf Life 4yr, 3yr PrgmMgt (CCD-A1014EN)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- First Voice AEDs