Shop All Wheelchair Accessories
First Voice
20 inch Cushion
Mfr # MSC2632018
Zoro # G5800286
product price: $39.15
/ea
$39.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MDS806750
- Height 3 in
- Width 20 in
- Depth 18 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MSC2632018
- Zoro # G5800286
- UPC # 080196399362
- Country of Origin China
- Category Wheelchair Accessories
Dimensions
Height | 3 in |
Width | 20 in |
Depth | 18 in |
Details
Item | Wheelchair Cushion |
For Use With | Mfr. No. MDS806750 |
Color | Black |
Material | Nylex Covered Gel Foam |
Industry Type | Healthcare |
Accessory Type | Wheelchair Cushion |
Description
Wheelchair Cushion, Nylex Covered Gel Foam, Color Black, Height 3 in, Width 20 in, Depth 18 in, For Use With Mfr. No. MDS806750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- WASIP Survival Blanket, PK12 (F6501401)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- GLAXOSMITHKLINE Acetaminophen, Theraflu, Cold/Cough, 6/PK, Orange (GKC91706)
- FIRST VOICE Wheelchair O2 Holder (MDS85181U)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 22 in. Back for Wheelchair- Black (UB461)
- QUALITYCARE Personal Alarm for Wheelchair & Bed (QU1362171)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- First Voice Wheelchair Accessories