Shop All Basketball Equipment
First Team
First Team UniChamp II Steel-Acrylic Adjustable Wall Mounted Basketball System; Black
Mfr # UniChamp II-BK
Zoro # G603866130
product price: $1,722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,722.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # UniChamp II-BK
- Zoro # G603866130
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 48" Acrylic Backboard
- 20" Extension from Wall
- Height Adjustable from 10' down to 7.5' in six inch increments
- Indoor or outdoor use
- Superior durability to comparable units
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Acrylic
- Color: Black
- Weight: 167
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Stainless Steel Surface Cleaner Nozzle, 25 Degree, 10 GPM (PW7106)
- RAINBIRD NATIONAL SLS 10518' ADJ Spr Nozzle (18AP-C1)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X24)
- ARNOLD 21 in. 3-in-1 Mower Blade For Walk-Behind Mowers (490-100-0081)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- FRANKLIN SPORTS Franklin Hard Court Basketball (32092)
- KRAZY NETZ Krazy Netz KNC9309 Basketball Hoops Net In Lakers Purple (KNC9309)
- First Team Basketball Equipment