Shop All Basketball Equipment
First Team
First Team RuffNeck Supreme Steel-Acrylic In Ground Fixed Height Basketball System; Black
Mfr # RuffNeck Supreme-BK
Zoro # G303866096
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,333.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Team
- MFR # RuffNeck Supreme-BK
- Zoro # G303866096
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 42" x 72" Acrylic Backboard
- 4 1/2" diameter galvanized post
- 48" Offset from Post to Backboard
- Includes Gymnasium Quality Flex Rim
- Great unit for budget minded institutional use
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Acrylic
- Color: Black
- Weight: 275
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD1)
- KOHLER Flywheel Assembly (Lw) (24 025 56-S)
- KOHLER Regulator/Rectifier 12/15A Half (25 403 37-S)
- MIDWEST AIRLINES Midwest Air 901018A 6 x 48 in. Screw In Earth Anchor (404536)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- SPORT SUPPLY GROUP 29.5in MacGregor X-6000 Indoor/Outdoor Synthetic Menfts Basketball (MCX6000X)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- First Team Sporting Goods