Shop All Basketball Equipment
First Team
First Team Rampage Nitro Steel-Glass Portable Basketball System; Brick Red
Mfr # Rampage Nitro-BR
Zoro # G203866004
product price: $4,546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,546.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # Rampage Nitro-BR
- Zoro # G203866004
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 60" Glass Backboard
- 30" Extension
- Height Adjustable from 10' down to 6'6" using EZ Crank
- Base Padding included
- Great for indoor or outdoor use
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Glass
- Color: Brick Red
- Weight: 419
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX Bucket Rubber Black 20Qt (FB-120BX)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- SILKY SAWS Silky POCKETBOY 130mm Fine Teeth (342-13)
- APACHE PW Turbo Nozzle with QD, 3000 PSI (99023611)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- CHAMPION SPORTS Cordley® Offical Size Composite Basketball (SB1000)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- SPALDING Basketball Rack, Chrome (411-602)
- First Team Sporting Goods