Shop All Basketball Equipment
First Team
First Team PH4260 Steel-Glass 42 x 60 in. PowerHouse Tempered Glass Backboard; Forest Green - Backboard Only
Mfr # PH4260-FC
Zoro # G603865911
product price: $1,523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,523.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # PH4260-FC
- Zoro # G603865911
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a for casual driveway play or a for a basketball court that meets professional, NCAA and high school standards, this is what you're looking for and guaranteed to be built with care in America.
Features- 42 x 60 in. PowerHouse Tempered Glass Backboard
- 5”x5” Rim Mounting Pattern
- 3/8" Thick Glass
- Powder coated steel framework
- Designed for use on compatible First Team Basketball Systems
- Indoor or outdoor use
- Construction Material: Steel-Glass
- Color: Scarlet
- Weight: 147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE STEP Pro Plus Ice Melt, 50lb Bag, PK49 (635292)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability (2825-21PS)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- First Team Sporting Goods