Shop All Basketball Equipment
First Team
First Team Fury Select Steel-Acrylic Portable Basketball System; Black
Mfr # Fury Select-BK
Zoro # G503865851
product price: $5,167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,167.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # Fury Select-BK
- Zoro # G503865851
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 60" Acrylic Backboard
- 48" Extension
- Height Adjustable from 10' down to 6'6" using EZ Crank
- Base Padding included
- Great for indoor or outdoor use
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Acrylic
- Color: Black
- Weight: 455
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Impact Sprinkler Head, 20 to 50 psi (25PJDA-C)
- A.R. NORTH AMERICA Pump (RRV35G36D-F40-PKG)
- BRIGGS & STRATTON CUP-FLYWHEEL (695113)
- CORE TARPS 40 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x60)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- SPORTIME Sportime 005257 18 In. Hang-A-Hoop (5257)
- SPORT SUPPLY GROUP Wilson Evolution Men's Indoor Basketball (1013900)
- SPORT SUPPLY GROUP MacGregor X2500 Junior Basketball (MCX2500X)
- First Team Sporting Goods