Shop All Basketball Equipment
First Team
First Team Fury Nitro Steel-Glass Portable Basketball System; Columbia Blue
Mfr # Fury Nitro-CB
Zoro # G703866023
product price: $5,311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,311.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # Fury Nitro-CB
- Zoro # G703866023
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 60" Glass Backboard
- 48" Extension
- Height Adjustable from 10' down to 6'6" using EZ Crank
- Base Padding included
- Great for indoor or outdoor use
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Acrylic
- Color: Columbia Blue
- Weight: 475
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Parts Box 415-517 For 4" Wide X 12" Length 10/Cs (415-517)
- JT EATON 9 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 144 Blocks Per Pail (709-PN)
- WESTWARD Quick Connector, (2) Male, Leakproof, GHT (4KH02)
- MTD Housing Asm Upr W/Flex (753-04344)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- SPORT SUPPLY GROUP MacGregor X2500 Junior Basketball (MCX2500X)
- First Team Sporting Goods