Shop All Basketball Equipment
First Team
First Team FT72C Foam Rubber 72 in. Gold TuffGuard Backboard Padding
Mfr # FT72C-GL
Zoro # G603682662
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # FT72C-GL
- Zoro # G603682662
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- Durable Bolt On Design
- Meets all NCAA and HS Specifications
- Molded In Goal Relief
- Superior to Glue On, Vinyl Dipped or Other Safety Pads
- Attachment Hardware Included
- Made in USA
- 10 Year Superior
- Construction Material: Foam Rubber
- Color: Gold
- Weight: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Scrench, 16mm X 13mm (57-002)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-291LP Reg 2-Stage Packaged 6:00 Vent (MEGR-291LP)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 28" (288RNDD009)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- MACGREGOR Basketball Net White (40-16208)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- First Team Basketball Equipment