Shop All Soccer Equipment
First Team
First Team FT4012N HTPP 12 x 6.5 x 4 x 6.5 ft. Soccer Net
Mfr # FT4012N
Zoro # G103885150
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # FT4012N
- Zoro # G103885150
- Country of Origin China
- Category Soccer Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 3 mm construction
- High Tenacity Polypropylene (HTPP)
- Knotless Hexagon Mesh
- White color
- 2 Year Limited
- Construction Material: HTPP
- Weight: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES Razorback LHRP Shovel (2593600)
- MIDWEST FASTENER .714" (23/32") 18-8 Stainless Steel Strainer Screens 20PK (68122)
- GE Combat Max Ant Bait Station 6 pk (55901)
- FLEMING SUPPLY Fleming Supply Offset Blue Swivel Patio Umbrella (565813HTZ)
- SPORTIME BALL SOCCER INDOOR FELT SOCCERBALL #4 (105520)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- ACACIA Acacia STYLE -22-554 World Mexico Balls - 5 (22-554)
- PERFECTPITCH Soccer Tennis Net; Blue (PE51507)
- SSN 4 x 6 ft. Funnet Goal (1150025)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- First Team Soccer Equipment