First Team

First Team FT233 Tempered Glass 39 X 54 in. Fan-Shaped Glass Backboard


product price: $1,764.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.

Features
  • Mounts to any structure with 20" x 35" mount spacing
  • 1/2" Fan Tempered Glass
  • Clear Anodized Aluminum Finish on framework
  • Made in USA
  • 10 Yr. Limited
Specifications
  • Construction Material: Tempered Glass
  • Weight: 123

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.