Shop All Basketball Equipment
First Team
First Team Champ Select-BP Steel-Acrylic In Ground Adjustable Basketball System; Black
Mfr # Champ Select-BP-BK
Zoro # G503865813
product price: $2,396.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,396.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # Champ Select-BP-BK
- Zoro # G503865813
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 60" Acrylic Backboard
- 4" x 4" x 11 gauge one piece bolt down post
- Adjusts from 10' down to 7.5' in 6" increments
- Highly durable
- Includes Gymnasium Quality Flex Goal
- Made in USA
- Lifetime Superior
- Construction Material: Steel-Acrylic
- Color: Black
- Weight: 237
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2020)
- MASTER MARK EDGING PROF 4-1/2""X20' (25320)
- SPECIALTY RECREATION Specialty Recreation SL1430W Single Pane Exterior Skylight - 14" x 30", White (SL1430W)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FRANKLIN SPORTS Franklin Hard Court Basketball (32092)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- First Team Sporting Goods