Shop All Basketball Equipment
First Team
First Team Champ Nitro Steel-Glass In Ground Adjustable Basketball System; Navy Blue
Mfr # Champ Nitro-NY
Zoro # G203865885
product price: $2,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,229.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # Champ Nitro-NY
- Zoro # G203865885
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 60" Glass Backboard
- 4" x 4" x 11 gauge one piece post
- Adjusts from 10' down to 7.5' in 6" increments
- Highly durable
- Includes Gymnasium Quality Flex Goal
- Made in USA
- Lifetime Superior
- Construction Material: Steel-Glass
- Color: Navy Blue
- Weight: 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- BIRD-X Ultrasonic Deer Repellant (DG)
- KETCH-ALL Humane Live Multi Catch Mouse Trap w/Metal Lid (101-0-007)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- KRAZY NETZ Krazy Netz KNC9309 Basketball Hoops Net In Lakers Purple (KNC9309)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3 (BFC)
- First Team Basketball Equipment