Shop All Basketball Equipment
First Team
First Team Brute Select Steel-Acrylic In Ground Fixed Height Basketball System; Grey
Mfr # Brute Select-GR
Zoro # G903865970
product price: $3,895.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,895.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Team
- MFR # Brute Select-GR
- Zoro # G903865970
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 36" x 60" Acrylic Backboard
- 5 9/16" diameter galvanized post
- 72" Offset from Post to Backboard
- Includes Gymnasium Quality Flex Rim
- Heavy Duty Construction
- Made in USA
- Lifetime Unconditional
- Construction Material: Steel-Acrylic
- Color: Grey
- Weight: 416
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 55 in. Extendable Ice Scraper/Snowbrush (SC9063)
- ZAREBA Polytape White 656Ft 1/2In (PT656WH-Z)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600BT)
- APACHE PW Water Broom, 4 Tip, 3600 PSI (99023860)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- SPALDING Basketball Gorilla Rim, Universal (411-556)
- KRAZY NETZ Krazy Netz KNC9101 Basketball Hoops Net In Purple (KNC9101)
- SPALDING Basketball Rack, Chrome (411-602)
- First Team Sporting Goods