Shop All Fountains, Garden Statues & Sculptures
First Floor Designs
Cadono Metal Leaves Tabletop Fountain
Mfr # FI331912
Zoro # G903975983
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Floor Designs
- MFR # FI331912
- Zoro # G903975983
- UPC # 661541453931
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
The tranquil sound of natural flowing water produced by this exquisite Tiered Leaf Tabletop Fountain will relax and soothe your body, mind and spirit. Crafted by a team of gifted artisans, the fountain is made of elegant, lightweight durable metal & plastic material. The water cascades down metal leaves to the textured basin below. Clear your mind and melt away tension in your own private sanctuary. Perfect for relaxation, sleep and better concentration.
Dimension: 8"L x 7"W x 9"H.
Weight: 4.13 lbs.
Pump included.
Electric power.
Output: 110v.
Line Cord: 5 meters.
For indoor use only.
Height (in.) 9".
Style: Cascade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Hose Barb Tee Nozzle Body Elbow, 1/2" (7771890)
- BELL SPORTS EzGuard 5' Bike Lock (7076469)
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- SEYMOUR MIDWEST Roof Rake, 22 In, Aluminum (96022GR)
- FIRST FLOOR DESIGNS Ananas Pineapple Tier Outdoor Fountain (FI953381)
- PURE GARDEN 3-Tier Tabletop Water Fountain, Black (50-LG5067)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO In God's Hands Dog Memorial Statue (KY69912)
- NEXT INNOVATIONS Kaleidoscope Butterfly Purple Wind Spinner (101404004-PURPLE)
- HEAT WAVE 10 in. Yellow, White & Green Marbled Glass Outdoor Patio Garden Gazing Ball (HE1770878)
- EXHART Multicolored Metal 26 in. H Pinwheel Garden Stake Spinner (19030-RB-A)
- First Floor Designs Fountains, Garden Statues & Sculptures