Shop All Anti-Fatigue Mats
First Concept
First Concept FC6037 18 x 30 in. Natural Printed PVC Backed Coir Mat
Mfr # FC6037
Zoro # G103891311
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Concept
- MFR # FC6037
- Zoro # G103891311
- UPC # 857988006650
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- PVC backed coir mat natural printed
- 100% natural coconut coir fiber face with non-slip PVC vinyl back
- Measures 18 inches by 30 inches; 0.5 inches thick
- Ideal for an entrance mat to trap dirt which can be easily collected, dusted or vacuumed
- Durable and long-lasting outdoor mat provides the maximum brushing action
- Material: Coir & PVC
- Thickness: 0.5 in.
- Size: 18 x 30 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Spray Sock, PK72 (60579)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0436BL)
- WEARWELL 42 ft. L x PVC, 1/4" Thick (701.14X3X42BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X20CHV)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X4CH)
- First Concept Floor Mats