Shop All Anti-Fatigue Mats
First Concept
First Concept FC1405 18 x 30 in. Rubber Grill Floor Mat
Mfr # FC1405
Zoro # G903891306
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Concept
- MFR # FC1405
- Zoro # G903891306
- UPC # 857896007336
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 100% Rubber Grill Mat
- Heavy-duty, and weather tolerant, Shake and sweep clean
- Measures 18 inches by 30 inches; 0.5 inches thick
- Ideal for an entrance mat to trap dirt which can be easily collected, dusted or vacuumed
- Durable and long-lasting outdoor mat provides the maximum brushing action
- Material: Rubber
- Thickness: 0.5 in.
- Size: 18 x 30 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- WIRE-RAC Index Wire Rack Label Holder 12in., pk12 (WR-1212)
- SNAKE GUARDZ Snake Guardz Shin Armor, Large, Tan (205 2)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Black (10215844)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0038BL)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- First Concept Anti-Fatigue Mats