Shop All Exit Device Trims
First Choice Building Products
First Choice Trims
Mfr # L3713-M1-13
Zoro # G410050968
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Anodized Aluminum
- Door Handing Non-Handed
- For Use With First Choice Trims
- Includes Exit Device Trim
- Color Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # L3713-M1-13
- Zoro # G410050968
- UPC # 197163237562
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Dark Bronze Anodized Aluminum |
Door Handing | Non-Handed |
For Use With | First Choice Trims |
Includes | Exit Device Trim |
Color | Dark Bronze Anodized Aluminum |
Application | Exit Device Trim |
Exit Device Type | Concealed Vertical Rod |
Description
First Choice L3 Series Lever Trim, for 3790 Rim Latching Device, LHRB with Key Cylinder for Right Hand Swing Out, Night Latch Key Always Required, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (P5305-14)
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 (1EMN4)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US3, Rectangle Stk (B571 605)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim (TH1100-NLEDAL)
- DESIGN HARDWARE Grade 1, 42 Heavy Duty, Rim, Non, Fire Rated exit Device, 32D Satin Stainless Steel (DH-1000R-42-32D)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Dummy, SP28, Keyless (SF02 AL)
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices (TH1100-DUMEDAL)
- First Choice Building Products Exit Device Trims