Shop All Exit Device Trims
First Choice Building Products
First Choice Trims
Mfr # L3710-M1-13
Zoro # G710050835
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Includes Exit Device Trim
- Color Dark Bronze Anodized Aluminum
- For Use With First Choice Trims
- Finish Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # L3710-M1-13
- Zoro # G710050835
- UPC # 197163237548
- Country of Origin Mexico
- Category Exit Device Trims
Details
Exit Device Type | Concealed Vertical Rod |
Includes | Exit Device Trim |
Color | Dark Bronze Anodized Aluminum |
For Use With | First Choice Trims |
Finish | Dark Bronze Anodized Aluminum |
Application | Exit Device Trim |
Door Handing | Non-Handed |
Description
First Choice L3 Series Lever Trim, for 3790 Rim Latching Device, LHRB for Right Hand Swing Out, Night Latch Key Always Required, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- TELL 600 Series Door Closer, Adjustable 1-4 Spring Size, Aluminum (DC100018)
- BALDWIN ESTATE Single Cylinder Handlesets Satin Black (8550.190)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE2)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, RH (KABA-LRP1020B26D41)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (M195N/26D)
- First Choice Building Products Exit Device Trims