Shop All Exit Device Trims
First Choice Building Products
First Choice Trims
Mfr # L3623-M1-13
Zoro # G610050775
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Includes Exit Device Trim
- Finish Dark Bronze Anodized Aluminum
- Door Handing Non-Handed
- Exit Device Type Concealed Vertical Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # L3623-M1-13
- Zoro # G610050775
- UPC # 197163237531
- Country of Origin Mexico
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Includes | Exit Device Trim |
Finish | Dark Bronze Anodized Aluminum |
Door Handing | Non-Handed |
Exit Device Type | Concealed Vertical Rod |
For Use With | First Choice Trims |
Color | Dark Bronze Anodized Aluminum |
Description
First Choice L3 Series Lever Trim, for 3690 Concealed Vertical Rod Device, RHRB with Key Cylinder for Left Hand Swing Out, Night Latch Key Always Required, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- STERLING SEAL & SUPPLY 118 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL118X250)
- ADFORS Dia x 100FT Black Spline, .175 (FCS8524-U)
- HARDWARE RESOURCES 8" Wx1-3/4"Dx8"H Maple Acanthus Capital (CAP4MP)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- HAGER Night Latch Escutcheon Trim, Withnell Lever, Satin Chrome (45NL WTN US26D NC)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- PDQ Knob trim classroom Function, 630 satin stainless steel finish (4-K-08-630)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- HAGER Cylinder Escutcheon Trim, Withnell Lever, Satin Chrome (45CE WTN US26D NC)
- First Choice Building Products Exit Device Trims