Shop All Exit Device Trims
First Choice Building Products
First Choice Trims
Mfr # L3610-E1-13
Zoro # G210050861
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Exit Device Trim
- Finish Dark Bronze Anodized Aluminum
- For Use With First Choice Trims
- Door Handing Non-Handed
- Exit Device Type Concealed Vertical Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # L3610-E1-13
- Zoro # G210050861
- UPC # 197163237500
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Exit Device Trim |
Finish | Dark Bronze Anodized Aluminum |
For Use With | First Choice Trims |
Door Handing | Non-Handed |
Exit Device Type | Concealed Vertical Rod |
Application | Exit Device Trim |
Color | Dark Bronze Anodized Aluminum |
Description
First Choice L3 Series Lever Trim, for 3690 Concealed Vertical Rod Device, LHRB for Right Hand Swing Out, Electric Lever Handle Released by Signal or Key, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Ford High-Security Test Blade HU101, PK 10 (MTK-HU101)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- G.L. HUYETT Splice Kit for Metric O-Rings (DISP-ORMSPLICE)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA DKBRZ)
- TRANS ATLANTIC CO. Aluminum Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-AL)
- DETEX Exit Trim, Value Series, Lever, Heavy Duty (08BN 689 W-CYL)
- YALE NEXTOUCH nexTouch Keypad Exit Trim (NTT623-NR AU 626 RHR 2153)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- VON DUPRIN VonDuprin: Von Duprin - 230L - Trim Lever - Aluminum Finish - Entrance - RHR Right Hand Reverse (VNDP-230L-SP28-RHR)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- First Choice Building Products Door Exit Devices