Shop All Electromagnetic & Electromechanical Locks
First Choice Building Products
Don Jo Latch Protectors
Mfr # FLMEL3000-1
Zoro # G710051092
Free Shipping & Returns
$2,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Exit Device Parts
- Color Grey
- Includes Exit Device Parts
- For Use With First Choice Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # FLMEL3000-1
- Zoro # G710051092
- UPC # 197163237494
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Exit Device Parts |
Color | Grey |
Includes | Exit Device Parts |
For Use With | First Choice Accessories |
Description
Electric Latch Retraction Kit, Retraction by Motor for Impact Devices, 24VDC by 1 Amp Draw, Suitable for FL3690 CVR Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-C (CFSW.)
- STRYBUC Patio Door Roller Tandem (9-367)
- SCHLAGE A Series Cylindrical Entrance Lock Tulip Knob US26D (A53PD TUL 626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- SCHLAGE Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Request to Exit, Satin C (L9092EUL 03A 626 RX)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- SDC Cabinet Lock, Cabinet Lock (290)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- First Choice Building Products Electromagnetic & Electromechanical Locks