Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # MEL379236-BR
Zoro # G710050705
Free Shipping & Returns
$3,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Application Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # MEL379236-BR
- Zoro # G710050705
- UPC # 197163237630
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Application | Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Material | Aluminum |
Description
First Choice 3790 Rim Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Electric Latch Retraction by Motor Drive, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Grd1 24V Fail Safe Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome (CAT-CL180-EL-L6-24V-626-SC)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19347)
- ARROW Deadbolts (N40 26D)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- SCHLAGE B500 Series Door Bolt Occupancy Indicator (B571 626 12-288 10-094 1 3/4")
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 2-1/2inW (8827EO-F-US10B)
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- DETEX WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY 48 INCH DOORS VALUE SERIES SATIN (DTX-V40-EBXW-CD-628-99-48)
- First Choice Building Products Exit Devices