Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # MEL379036-CL
Zoro # G010050702
Free Shipping & Returns
$3,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Application Rim Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # MEL379036-CL
- Zoro # G010050702
- UPC # 197163052660
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Application | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
First Choice 3790 Rim Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Trim, Electric Latch Retraction by Motor Drive, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET T Strike (83028-010)
- DELTANA White Door and Butt Hinge (S44058TTUSPW-RH)
- STRYBUC Mill Aluminum Glazing Bead (65-495)
- NATIONAL HARDWARE Swing Door Latch Zn Plt (N101-600)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- VON DUPRIN 98 Series Grade 1 SVR Exit Device, Exit Only, LBR, 48" x 84", US26D (9827EO 4 26D LBR)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- First Choice Building Products Exit Devices