Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # MEL369330-BR
Zoro # G710050750
Free Shipping & Returns
$3,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Application Concealed Vertical Rod Exit Devices
- Color Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # MEL369330-BR
- Zoro # G710050750
- UPC # 197163237623
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Description
First Choice 3690 Concealed Vertical Rod Exit, 30 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder with cylinder, Electric Latch Retraction by Motor Drive, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Bright Brass Door and Butt Hinge (3HTR5)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 CAM619ACC)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- ZORO SELECT O-Ring, Buna N, 36.2mm OD, PK25 (1RJN5)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- VON DUPRIN 35A-L-07 3 315 LHR Exit Device (35AL-07 3 315 LHR)
- VON DUPRIN 22 Series Grade 1 Surface Exit Device, Exit Only, 48", US10B (22EO 4 SP313)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 32D RHR)
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- First Choice Building Products Door Exit Devices