Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379248-CL
Zoro # G010050573
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Material Aluminum
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Choice Building Products
- MFR # 379248-CL
- Zoro # G010050573
- UPC # 197163237449
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Material | Aluminum |
Grade | Grade 1 |
Application | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Description
First Choice 3790 Rim Exit, 48 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2003-2006 Mazda / 3-Button Keyless Entry Remote / PN: BN8P-67-5RY / KPU41846 (OR-MAZ016)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- RV DESIGNER RV Designer D420 Drawer Slide Kit - 20" Set (D420)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- DETEX Alarmed Panic Device, Keyless, Less Dogging, Hardwired, 36", US28 (V40 EA LD 628 99 36)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- FALCON 25-M-NL 3 28 Exit Device (25-M-NL 3 28 RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- First Choice Building Products Door Exit Devices