Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379248-BR
Zoro # G910050567
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Material Aluminum
- Application Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 379248-BR
- Zoro # G910050567
- UPC # 197163237432
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Material | Aluminum |
Application | Rim Exit Devices |
Includes | Rim Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Grade | Grade 1 |
Description
First Choice 3790 Rim Exit, 48 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 100 Top (Single Pack) (MP3754)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- ADAMS RITE Rim Exit Devices (P8802-36)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- TELL Surface Vertical Rod Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (ED836-VR-AL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- VON DUPRIN Lever Trim Key, 48inW, Right Hand Reversbl (996L-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- First Choice Building Products Exit Devices