Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379242-BR
Zoro # G410050500
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Includes Rim Exit Devices
- Application Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 379242-BR
- Zoro # G410050500
- UPC # 197163237425
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Grade | Grade 1 |
Material | Aluminum |
Description
First Choice 3790 Rim Exit, 42 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEBRANDS Cabinet Close Magnet, 8PK (16562-8)
- RICHELIEU HARDWARE 1 7/8 in (48 mm) x 1 23/32 in (44 mm) Clear, Chrome Contemporary Cabinet Knob with Swarovski Crystal (30774814011)
- EKENA MILLWORK 10 1/8"W x 7 5/8"D x 40 1/8"H Damon Corbel (COR10X07X40DA)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- TELL Rim Exit Device, 48 Inch, Exit Only, Aluminum (ED848-AL)
- First Choice Building Products Exit Devices