Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379230-BR
Zoro # G510050615
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Includes Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 379230-BR
- Zoro # G510050615
- UPC # 197163237401
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Application | Rim Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Material | Aluminum |
Description
First Choice 3790 Rim Exit, 30 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK2 (E10001155000S)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 26D)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 10PK (5080-ORB-10)
- VON DUPRIN Satin Stainless Steel Exit 98EO32D3 (98EO32D3)
- DORMA Rim Exit Devices (9700BB 630)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- First Choice Building Products Exit Devices