Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379048-CL
Zoro # G310050495
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Includes Rim Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 379048-CL
- Zoro # G310050495
- UPC # 197163237395
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Rim Exit Devices |
Description
First Choice 3790 Rim Exit, 48 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Trim, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 14.8mm Nominal Inside dia., PK50 (HOR640)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- HOMECARE Screen Door Catch (HO81429)
- WINNIE INDUSTRIES Batwing Clip, 100PK (WBW34)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4313)
- FIRST CHOICE FIRSTCHOIC3690 VERTICAL ROD DEVICE EXIT ONLY, NO TRIM 48 INCHES CLEAR ANODIZED (FCH-369048-CL)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel, Fire Rated (F9800EO36-32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- First Choice Building Products Door Exit Devices