Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379036-BR
Zoro # G010071158
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Color Dark Bronze Anodized Aluminum
- Material Aluminum
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Choice Building Products
- MFR # 379036-BR
- Zoro # G010071158
- UPC # 197163016082
- Country of Origin United States
- Category Exit Devices
Details
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Color | Dark Bronze Anodized Aluminum |
Material | Aluminum |
Includes | Rim Exit Devices |
Description
Series 3700 Rim Latching Exit Device Description. Packaging powerful security into a compact size, the 3700 can be mounted on doors with stiles as narrow as 2 inches and includes a 1 inches forged steel latch bolt. Non-handed and available for doors up to 4 feet, the 3700 is a convenient solution for demanding, busy traffic conditions. These durable devices are ANSI Grade I 500,000 cycles and UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- SASHCO 1 In. x 50 Ft. Gray Backer Rod (31002)
- FALCON 03073900030 Tailpiece (S00028184294)
- LAUREY 160mm Pull, Harmony, Satin Nickel (42328)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- SARGENT Vertical Rod, Exit Device, Standard Duty (3827F EN)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, (98L-BE-07-F 4 26D LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog (9975L-NL-17 3 US28 LHR)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- First Choice Building Products Exit Devices