Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379036-BL
Zoro # G110050282
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Black Anodized Aluminum
- Includes Rim Exit Devices
- Application Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 379036-BL
- Zoro # G110050282
- UPC # 197163237388
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Black Anodized Aluminum |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Color | Black Anodized Aluminum |
Description
First Choice 3790 Rim Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Trim, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- RAYMOND Compression Spring, Medium Duty, PK12 (020080000)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 (99EO-F 3 US26)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99 (9927L-06 3 313 RHR)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN US28)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- First Choice Building Products Door Exit Devices