Shop All Exit Devices
First Choice Building Products
3790 Rim Exit Devices
Mfr # 379030-CL
Zoro # G410050265
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Includes Rim Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 379030-CL
- Zoro # G410050265
- UPC # 197163237371
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Application | Rim Exit Devices |
Material | Aluminum |
Description
First Choice 3790 Rim Exit, 30 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Trim, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- CODEL DOORS 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- BARSKA 100 unit capacity Key Cabinet (AX13370)
- PRIME-LINE 5-1/8 in. Bi-Fold Door Guide Rod, 2PK (MP6776)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- ADAMS RITE Elec Surface Pushbar Device, Monitored, 36", US28 (8099-M2-3136)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 28)
- JACKSON Satin Aluminum 48 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C4628)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 36" x 84", SP28 (2227EO 3 SP28 LBR)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- First Choice Building Products Door Exit Devices