Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # MEL369236-BL
Zoro # G010050955
Free Shipping & Returns
$3,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Black Anodized Aluminum
- Material Aluminum
- Application Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # MEL369236-BL
- Zoro # G010050955
- UPC # 197163237593
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Black Anodized Aluminum |
Material | Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Color | Black Anodized Aluminum |
Grade | Grade 1 |
Description
First Choice 3690 Concealed Vertical Rod Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder, no cylinder, Electric Latch Retraction by Motor Drive, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 3-Pt Ss T-Handle W/ O-Ring (EMC 8-48750-SSL-10)
- BERENSON Traditional Advantage One Brushed Nickel Round Knob (0913-1BPN-P)
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- FALCON Rim Exit Device, Right Hand Reversible (2090EO 44IN RHR P28)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- First Choice Building Products Door Exit Devices