Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # MEL369036-BR
Zoro # G910050925
Free Shipping & Returns
$3,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Grade Grade 1
- Color Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # MEL369036-BR
- Zoro # G910050925
- UPC # 197163237586
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Grade | Grade 1 |
Color | Dark Bronze Anodized Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Material | Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Description
First Choice 3690 Concealed Vertical Rod Exit, 36 Inch Device, Narrow Stile Application, Non-Handed, Exit Only, No Trim, Electric Latch Retraction by Motor Drive, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam Lock, Open With Key (65005)
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- NATIONAL HARDWARE Spring Hinge Brs 3-1/2In (N184-556)
- INOX Grade 1 Exit Dev RIM 36" 3 Hr Fire Rtd Sat Stainles Steel w/MicroArmor (ED93F-RIM36-32D-AM)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- FALCON Touchbar Rim, Exit Only Exit Device (25-R-EO 3 28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- ADAMS RITE AdamsRite: 8800 Series Rim Exit Device 36 335, Aluminum Doors 36 Inch Black Anodized (ADR-8803-36)
- First Choice Building Products Exit Devices