Shop All Exit Devices
First Choice Building Products
3690 Concealed Vertical Rod Exit Devices
Mfr # 369330-BR
Zoro # G410050272
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Door Handing Non-Handed
- Finish Dark Bronze Anodized Aluminum
- Includes Concealed Vertical Rod Exit Devices
- Color Dark Bronze Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Choice Building Products
- MFR # 369330-BR
- Zoro # G410050272
- UPC # 197163237364
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Door Handing | Non-Handed |
Finish | Dark Bronze Anodized Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Color | Dark Bronze Anodized Aluminum |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Aluminum |
Description
First Choice 3690 Concealed Vertical Rod Exit, 30 Inch Device, Narrow Stile Application, Non-Handed, Prepped for exterior key cylinder with cylinder, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- ZORO SELECT O-Ring, Dash 455, Viton, 0.27 In. (U38871.025.1300)
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- VON DUPRIN Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Sati (RXQEL35AEO 3 US28)
- ADAMS RITE Mortise Exit Device, 42", 1-1/8" BS, US10B, RHR (8420-37242)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Passage Function, 06 Lever with Escutcheon Trim, (9975L-BE-06-F 4 26D LHR)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- First Choice Building Products Door Exit Devices